Tapered Roller Bearing 2TS Assembly
Inner diameter | 100.076 mm |
---|---|
Outer diameter | 154.94 mm |
Width | 79.502 mm |
Logistics dimensions (L x W x H) | 79,502x154,94x154,94 mm |
---|---|
Logistic Weight | 4659 g |
Packaged dimensions (D x W x H) | 171,45x107,95x171,45 mm |
Inner diameter | 100.076 mm |
Outer diameter | 154.94 mm |
Width | 79.502 mm |
Usually arrives within 14 working days