Tapered roller bearing Timken NA67787, Inner diameter: 174.625 mm | Width: 51.595 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:NA67787
Rubix:397A6837
Manufacturer :100014570
EAN:0053893370262


Technical specifications
| Inner diameter | 174.625 mm |
|---|---|
| Width | 51.595 mm |
| Bearing Clearance | cn |
Product details : TIMKEN NA67787-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Strengths
Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Applications
Machine Tool / Printing Press / Rolling Mill
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 260,3x260,3x50,8 mm |
|---|---|
| Package weight | 4594,0 g |
| Inner diameter | 174.625 mm |
| Width | 51.595 mm |
| Bearing Clearance | cn |
| Series | 67700 |
| Total bearing width | 103.188 mm |
| Basic static load, radial - C0r | 1400000 N |
| Basic dynamic load, radial - Cr | 593000 N |
Show UNSPSC/ECL@SS
£ 1,455.21 excl. VAT
/ Each
£ 1,746.25 incl. VAT
- Usually arrives within 14 working days