Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 397-902A6 TAPERED ROLLER BEARING
Tapered roller bearing Timken 397-902A6, Outer diameter: 110 mm | Inner diameter: 60 mm
Tapered roller bearing Timken
References
timken:
397-902A6
rubix:
397A5051
ean:
0053893911700
Technical specifications
Inner diameter
60
mm
Outer diameter
110
mm
Product details
Technical specifications
Product details : TIMKEN 397-902A6 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
60
mm
Outer diameter
110
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,479.52
excl. VAT
/
Each
£
1,775.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 749A/742, Outer diameter: 150.089 mm | Inner diameter: 82.55 mm | Width: 44.45 mm
Tapered roller bearing NTN 4T-JHM516810PK, Outer diameter: 140 mm | Inner diameter: 70 mm | Width: 31.5 mm
Tapered roller bearing NSK HR32036XJ, Outer diameter: 280 mm | Inner diameter: 180 mm | Width: 64 mm
Tapered roller bearing Timken JHM534149-90K02, Outer diameter: 230 mm | Inner diameter: 170 mm | Width: 77.998 mm
Tapered roller bearing Timken LM67000LA/LM67048, Inner diameter: 31.75 mm
Tapered roller bearing Timken T 144W
Tapered roller bearing NTN 4T-832, Outer diameter: 168.275 mm | Inner diameter: 161.68 mm | Width: 41.275 mm
Tapered roller bearing NTN 4T-33281/33472, Outer diameter: 120 mm | Inner diameter: 71.438 mm | Width: 29.794 mm
Tapered roller bearing Timken 526/522, Outer diameter: 102 mm | Width: 34.93 mm
Tapered roller bearing SNR 30215A, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 27.25 mm
Tapered roller bearing Timken HM807049, Outer diameter: 104.775 mm | Inner diameter: 53.975 mm | Width: 36.51 mm
Tapered roller bearing Timken 32040 XM-90KM3, Outer diameter: 310 mm | Inner diameter: 200 mm | Width: 70 mm
Tapered roller bearing SKF LM 501349/314/Q, Outer diameter: 73.431 mm | Inner diameter: 41.275 mm | Width: 21.43 mm
Tapered roller bearing NTN 4T-1380, Outer diameter: 36.5 mm | Inner diameter: 22.225 mm | Width: 20.168 mm
Tapered roller bearing Timken 28980-90100, Outer diameter: 100.076 mm | Inner diameter: 59.944 mm | Width: 55.626 mm