SNR - Tapered Roller Bearing - 32007A
Inner diameter | 50 mm |
---|---|
Outer diameter | 80 mm |
Width | 20 mm |
Inner diameter | 50 mm |
---|---|
Outer diameter | 80 mm |
Width | 20 mm |
Bearing Clearance | CN |
Series | 32000 |
Cage | Steel |
Reference speed | 5100 rpm |
Limit speed | 8700 rpm |
Standard | ISO 355 |
Basic static load, radial - C0r | 88.2 N |
Basic dynamic load, radial - Cr | 62.8 N |
Usually arrives within 14 working days