Tapered Roller Bearing Cup
Inner diameter | 93.98 mm |
---|---|
Outer diameter | 110 mm |
Width | 18.824 mm |
Logistics dimensions (L x W x H) | 18,824x110x110 mm |
---|---|
Logistic Weight | 241 g |
Packaged dimensions (D x W x H) | 120,904x120,904x33,274 mm |
Package weight | 257,6 g |
Inner diameter | 93.98 mm |
Outer diameter | 110 mm |
Width | 18.824 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days