Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN LM742749-902A4 DOUBLE ROW TAPERED ROLLER BEARING
Tapered roller bearing Timken LM 742749-902A4
Tapered roller bearing Timken
References
timken:
LM 742749-902A4
rubix:
396A3671
ean:
0053893678252
Product details
Technical specifications
Product details : TIMKEN LM742749-902A4 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3,443.75
excl. VAT
/
Each
£
4,132.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing SKF 32310 B/CL7C, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 42.25 mm
Tapered roller bearing Timken HM212010, Outer diameter: 122.238 mm | Width: 29.718 mm
Tapered roller bearing Timken 55206C, Inner diameter: 52.387 mm
Tapered roller bearing Timken HH926716, Outer diameter: 279.4 mm | Width: 53.975 mm
Tapered roller bearing Timken 2790/2720
Tapered roller bearing Timken JL69349AX-90K96, Outer diameter: 63 mm | Inner diameter: 38 mm | Width: 17 mm
Tapered roller bearing NSK 30203J, Outer diameter: 35 mm | Inner diameter: 17 mm | Width: 12 mm
Tapered roller bearing NTN 4T-55187, Outer diameter: 85.5 mm | Inner diameter: 47.625 mm | Width: 26.909 mm
Tapered roller bearing SKF 32215, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 33.25 mm
Tapered roller bearing Timken 07087/07204
Tapered roller bearing Timken JRM4549CS-90UN9
Tapered roller bearing Timken 42587D, Outer diameter: 149.225 mm | Inner diameter: 95.25 mm | Width: 66.67 mm
Tapered roller bearing Timken 35175/35326, Outer diameter: 82.931 mm | Inner diameter: 44.45 mm | Width: 22.225 mm
Tapered roller bearing NTN 4T-07210X, Outer diameter: 50.8 mm | Inner diameter: 25.4 mm | Width: 12.7 mm
Tapered roller bearing NTN 4T-744, Outer diameter: 114.5 mm | Inner diameter: 73.025 mm | Width: 46.672 mm