Tapered Roller Bearing Double Cup Assembly
Inner diameter | 33.274 mm |
---|---|
Outer diameter | 81.026 mm |
Width | 55.626 mm |
Logistics dimensions (L x W x H) | 55,626x81,026x81,026 mm |
---|---|
Logistic Weight | 1262 g |
Packaged dimensions (D x W x H) | 62,0776x93,6752x93,6752 mm |
Inner diameter | 33.274 mm |
Outer diameter | 81.026 mm |
Width | 55.626 mm |
Usually arrives within 14 working days