NTN - Tapered Roller Bearing - 4T-A2047
Inner diameter | 12 mm |
---|---|
Outer diameter | 30.48 mm |
Width | 10.785 mm |
Logistics dimensions (L x W x H) | 30,48x30,48x10,785 mm |
---|---|
Logistic Weight | 22 g |
Inner diameter | 12 mm |
Outer diameter | 30.48 mm |
Width | 10.785 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days