Tapered roller bearing NSK 32316J, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 61.5 mm
Tapered roller bearing
See technical informationReferences
NSK:32316J
Rubix:230A0101
Manufacturer :32316J N
EAN:0029176019982

Product details : NSK 32316J TAPERED ROLLER BEARING
NSK Tapered Roller Bearings are capable of supporting high radial loads and axial loads in one direction. Available in two-row and four-row versions to support axial loads in both directions, these bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.
Technical specifications
Attributes
| Logistic Weight | 6380 g |
|---|---|
| Inner diameter | 80 mm |
| Outer diameter | 170 mm |
| Width | 61.5 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 164.01 excl. VAT
/ Each
£ 196.81 incl. VAT
- Usually arrives within 14 working days
