Tapered Roller Bearing
Inner diameter | 140 mm |
---|---|
Outer diameter | 250 mm |
Width | 45.75 mm |
Inner diameter | 140 mm |
---|---|
Outer diameter | 250 mm |
Width | 45.75 mm |
Bearing Clearance | cn |
Material | bearing steel |
Reference speed | 1900 rpm |
Limit speed | 2600 rpm |
Total bearing width | 45.75 mm |
Basic static load, radial - C0r | 570000 N |
Basic dynamic load, radial - Cr | 451000 N |
Usually arrives within 14 working days