NTN - Tapered Roller Bearing - 4T-HM220149/HM220110
Inner diameter | 99.974 mm |
---|---|
Outer diameter | 156.975 mm |
Width | 42 mm |
Logistics dimensions (L x W x H) | 157x157x42 mm |
---|---|
Logistic Weight | 2904 g |
Inner diameter | 99.974 mm |
Outer diameter | 156.975 mm |
Width | 42 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 380000 N |
Basic dynamic load, radial - Cr | 248000 N |
Usually arrives within 14 working days