Tapered roller bearing Timken 33021-90KA6, Outer diameter: 160 mm | Inner diameter: 105 mm | Width: 43 mm
Series 330 tapered roller bearings
See technical informationReferences
Timken:33021-90KA6
Rubix:132A3415
Manufacturer :101752517



Product details : TIMKEN METRIC TAPER BEARING 33021-9X026
Mounted in pairs, in opposition, to resist axial thrusts in both directions. Separable rings facilitate assembly.
Technical specifications
Attributes
| Inner diameter | 105 mm |
|---|---|
| Outer diameter | 160 mm |
| Width | 43 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 70.33 excl. VAT
/ Each
£ 84.40 incl. VAT
- Usually arrives within 14 working days
