Tapered roller bearing SKF 33205, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 22 mm

Single Row Tapered Roller Bearing

See technical information

References

SKF:33205
Rubix:209A7170
EAN:7316577327574
brand logo

Technical specifications

Inner diameter25 mm
Outer diameter52 mm
Width22 mm
See all Specifications

Product details : SKF 33205 BEARING ROLLER TAPERED 25X52X22MM


Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.

Strengths

- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components

Technical specifications


Attributes
Inner diameter25 mm
Outer diameter52 mm
Width22 mm
Bearing Clearancecn
Cagesteel
Reference speed10000 rpm
Limit speed13000 rpm
Total bearing width22 mm
Basic static load, radial - C0r56 N
Basic dynamic load, radial - Cr57.9 N
£ 23.33 excl. VAT
/ Each
£ 28.00 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories