Tapered Roller Bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 130 mm |
Width | 37 mm |
Logistic Weight | 2012 g |
---|---|
Packaged dimensions (D x W x H) | 49,022x141,732x141,732 mm |
Inner diameter | 65 mm |
Outer diameter | 130 mm |
Width | 37 mm |
Series | jw6500 |
Material | stamped steel |
Cage | steel |
Total bearing width | 37 mm |
Basic static load, radial - C0r | 220000 N |
Basic dynamic load, radial - Cr | 79900 N |
130,048 mm | |
130,048 mm |
Usually arrives within 14 working days