Tapered roller bearing Timken HM237545-90157, Outer diameter: 288.925 mm | Inner diameter: 177.8 mm | Width: 142.875 mm
Double-Row Tapered Roller Bearing
See technical informationReferences
Timken:HM237545-90157
Rubix:396A3595
EAN:0053893536804




Technical specifications
| Inner diameter | 177.8 mm |
|---|---|
| Outer diameter | 288.925 mm |
| Width | 142.875 mm |
Product details : TIMKEN HM237545-90157 DOUBLE ROW TAPERED ROLLER BEARING
Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 143,002x289,052x289,052 mm |
|---|---|
| Logistic Weight | 33004 g |
| Packaged dimensions (D x W x H) | 292,1x152,4x292,1 mm |
| Inner diameter | 177.8 mm |
| Outer diameter | 288.925 mm |
| Width | 142.875 mm |
| Bearing Clearance | cn |
| Weight | 10.33 kg |
| Series | hm237500 |
| Material | stamped steel |
| Cage | steel |
| Total bearing width | 142.875 mm |
| Basic dynamic load, radial - Cr | 1700000 N |
Show UNSPSC/ECL@SS
£ 5,871.12 excl. VAT
/ Each
£ 7,045.34 incl. VAT
- Usually arrives within 14 working days