Tapered roller bearing Timken 3880-902A1, Outer diameter: 85.725 mm | Inner diameter: 41.275 mm | Width: 66.802 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:3880-902A1
Rubix:397A5030
Manufacturer :100050356
EAN:0053893872322







Technical specifications
| Inner diameter | 41.275 mm |
|---|---|
| Outer diameter | 85.725 mm |
| Width | 66.802 mm |
Product details : TIMKEN 3880-902A1 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 66,802x85,852x85,852 mm |
|---|---|
| Logistic Weight | 1665 g |
| Packaged dimensions (D x W x H) | 106,3752x106,3752x68,4276 mm |
| Package weight | 1664,7 g |
| Inner diameter | 41.275 mm |
| Outer diameter | 85.725 mm |
| Width | 66.802 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 280.38 excl. VAT
/ Each
£ 336.46 incl. VAT
- Usually arrives within 14 working days