Tapered roller bearing Timken 78250-90085, Outer diameter: 139.7 mm | Inner diameter: 63.5 mm | Width: 77.724 mm


Tapered Roller Bearing Double Cup Assembly

References
timken:78250-90085
rubix:397A8548
ean:0053893378725
brand logo
brand logo
Technical specifications
Inner diameter63.5 mm
Outer diameter139.7 mm
Width77.724 mm
See all Specifications

Product details : TIMKEN 78250-90085 TAPERED ROLLER BEARING DOUBLE CUP


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.

Strengths

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Applications

Heavy-duty gear drives; Various industrial configurations

Technical specifications


Attributes
Logistics dimensions (L x W x H)77,724x139,7x139,7 mm
Logistic Weight5118 g
Packaged dimensions (D x W x H)139,7x88,9x139,7 mm
Inner diameter63.5 mm
Outer diameter139.7 mm
Width77.724 mm
Show UNSPSC/ECL@SS
£ 753.47 excl. VAT
/ Each
£ 904.16 incl. VAT
  • Usually arrives within 14 working days