Tapered roller bearing Timken 33217DF, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 98 mm


Double Row - Face to Face Spacer Assembly

References
timken:33217DF
rubix:397A5008
manufacturer :190036931
ean:0053893384566
brand logo
brand logo
Technical specifications
Inner diameter85 mm
Outer diameter150 mm
Width98 mm
See all Specifications

Product details : TIMKEN 33217DF-90KB1 TAPERED ROLLER BEARING


With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.

Technical specifications


Attributes
Package weight7394,0 g
Inner diameter85 mm
Outer diameter150 mm
Width98 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 405.82 excl. VAT
/ Each
£ 486.98 incl. VAT
  • Usually arrives within 14 working days