Tapered roller bearing FAG 32030-X-XL-DF-A120-170, Outer diameter: 225 mm | Inner diameter: 150 mm | Width: 96 mm
Tapered roller bearing set
See technical informationReferences
Superseded Ref:32030-X-XL-DF-A120-170
FAG:32030-X-XL-DF-A120-170
Rubix:274A6543
Manufacturer :0838892054081
EAN:4064328739178

Product details : FAG 32030-X-XL-DF-A120-170 TAPERED ROLLER BEARING SET
Tapered roller bearing set 320..-DF, X-arrangement
Technical specifications
Attributes
| Inner diameter | 150 mm |
|---|---|
| Outer diameter | 225 mm |
| Width | 96 mm |
| Bearing Clearance | cn |
| Series | 320 |
| Cage | steel |
| Limit speed | 3200 rpm |
| Standard | DIN 720 |
| Basic static load, radial - C0r | 1350000 N |
| Basic dynamic load, radial - Cr | 780000 N |
Show UNSPSC/ECL@SS
£ 720.20 excl. VAT
/ Each
£ 864.24 incl. VAT
- Usually arrives within 14 working days
