Tapered roller bearing FAG 32214-A, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 27 mm


Tapered roller bearing

References
fag:32214-A
rubix:158A7510
manufacturer :0167126920000
ean:4054364844295
brand logo
brand logo
Technical specifications
Inner diameter70 mm
Outer diameter125 mm
Width27 mm
See all Specifications

Product details : FAG METRIC TAPER BEARING 32214-A


Tapered roller bearings 322, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs

Strengths

•High radial loads occur
High axial loads act on one side
Combined loads must be supported (radial and axial forces acting simultaneously)
Precise axial guidance of the shaft is required (locating bearing function)
The bearing arrangement must have very high axial rigidity
The bearing position is operated clearance-free or under preload (single bearings are adjusted against each other)
High running accuracy is required
The load carrying capacity of angular contact ball bearings is no longer sufficient and the higher speed suitability of angular contact ball bearings is not required
The bearings are not required to compensate misalignments
The design objective comprises compact, rigid and economical bearing arrangements with a high load carrying capacity

Technical specifications


Attributes
Logistic Weight1682 g
Inner diameter70 mm
Outer diameter125 mm
Width27 mm
Bearing ClearanceCN
Series322..-A
MaterialSteel
CageOther
Reference speed3400 rpm
Limit speed5700 rpm
Total bearing width33.25 mm
Basic static load, radial - C0r214000 N
Basic dynamic load, radial - Cr163000 N
Show UNSPSC/ECL@SS
£ 80.95 excl. VAT
/ Each
£ 97.14 incl. VAT
  • Usually arrives within 14 working days