Tapered roller bearing SKF
Inner diameter | 105 mm |
---|---|
Outer diameter | 170 mm |
Width | 40.26 mm |
Logistics dimensions (L x W x H) | 40,26x170x170 mm |
---|---|
Logistic Weight | 3311 g |
Inner diameter | 105 mm |
Outer diameter | 170 mm |
Width | 40.26 mm |
Bearing Clearance | CN |
Series | 331 |
Material | Bearing steel |
Reference speed | 2600 rpm |
Limit speed | 3800 rpm |
Total bearing width | 38 mm |
Basic static load, radial - C0r | 390 N |
Basic dynamic load, radial - Cr | 233 N |
Usually arrives within 14 working days