Timken Tapered Roller Bearing 795
Inner diameter | 128.588 mm |
---|---|
Outer diameter | 206.375 mm |
Width | 47.625 mm |
Logistics dimensions (L x W x H) | 47,625x167,168x167,168 mm |
---|---|
Logistic Weight | 3622 g |
Packaged dimensions (D x W x H) | 52,4256x197,0532x197,0532 mm |
Inner diameter | 128.588 mm |
Outer diameter | 206.375 mm |
Width | 47.625 mm |
Bearing Clearance | CN |
Series | 795 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days