Tapered roller bearing NTN 4T-07204, Outer diameter: 51.994 mm | Inner diameter: 49.394 mm | Width: 12.7 mm
NTN - Tapered Roller Bearing - 4T-07204
See technical informationReferences
NTN:4T-07204
Rubix:204A6934
EAN:4547359511956




Technical specifications
| Inner diameter | 49.394 mm |
|---|---|
| Outer diameter | 51.994 mm |
| Width | 12.7 mm |
Product details : NTN 4T-07204 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 51,994x51,994x12,7 mm |
|---|---|
| Logistic Weight | 67 g |
| Inner diameter | 49.394 mm |
| Outer diameter | 51.994 mm |
| Width | 12.7 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 6.63 excl. VAT
/ Each
£ 7.96 incl. VAT
- Delivery usually within ( 3 ) days