Tapered roller bearing Timken 37625-20024, Outer diameter: 158.75 mm | Width: 15.875 mm


Single Row - Cup

References
timken:37625-20024
rubix:80134100
manufacturer :100031808
ean:0053893275291
brand logo
brand logo
Technical specifications
Outer diameter158.75 mm
Width15.875 mm
Bearing ClearanceCN
See all Specifications

Product details : TIMKEN 37625-20082 TAPERED ROLLER BEARING CUP


With capacity to manage both radial and axial loads, high performance Timken tapered roller bearing components are engineered to provide the greatest durability in the most compact space.

Strengths

Both rings should be replaced at the same time to maximize reliability and life

Applications

Vehicle front wheels / Differential and pinion configurations / Conveyor rolls / Machine tool spindles / Trailer wheels

Technical specifications


Attributes
Package weight474,5 g
Outer diameter158.75 mm
Width15.875 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 66.30 excl. VAT
/ Each
£ 79.56 incl. VAT
  • Usually arrives within 14 working days