Single Row Tapered Roller Bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 42 mm |
Width | 15 mm |
Inner diameter | 20 mm |
---|---|
Outer diameter | 42 mm |
Width | 15 mm |
Bearing Clearance | CN |
Material | Bearing steel |
Cage | Steel |
Reference speed | 13000 rpm |
Limit speed | 16000 rpm |
Total bearing width | 15 mm |
Basic static load, radial - C0r | 27000 N |
Basic dynamic load, radial - Cr | 29700 N |
Usually arrives within 14 working days