Tapered roller bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 110 mm |
Width | 25.5 mm |
Inner diameter | 70 mm |
---|---|
Outer diameter | 110 mm |
Width | 25.5 mm |
Bearing Clearance | CN |
Series | 330 |
Material | Steel |
Cage | Other |
Reference speed | 3900 rpm |
Limit speed | 6200 rpm |
Total bearing width | 31 mm |
Basic static load, radial - C0r | 223000 N |
Basic dynamic load, radial - Cr | 136000 N |
In stock: Next day delivery