Tapered roller bearing Timken 580-90134, Outer diameter: 139.992 mm | Inner diameter: 82.55 mm | Width: 82.55 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:580-90134
Rubix:105A6124
EAN:0053893062327


Technical specifications
| Inner diameter | 82.55 mm |
|---|---|
| Outer diameter | 139.992 mm |
| Width | 82.55 mm |
Product details : TIMKEN 580-90134 TAPERED ROLLER BEARING ASSEMBLY
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 82,55x139,992x139,992 mm |
|---|---|
| Logistic Weight | 4427 g |
| Packaged dimensions (D x W x H) | 139,7x88,9x139,7 mm |
| Inner diameter | 82.55 mm |
| Outer diameter | 139.992 mm |
| Width | 82.55 mm |
| Bearing Clearance | cn |
| Weight | 4.66 kg |
| Series | 575 |
| Cage | steel |
| Total bearing width | 82.55 mm |
| Basic static load, radial - C0r | 291000 N |
| Basic dynamic load, radial - Cr | 53600 N |
Show UNSPSC/ECL@SS
£ 552.88 excl. VAT
/ Each
£ 663.46 incl. VAT
- Usually arrives within 14 working days