Tapered roller bearing NTN 30214U, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 26.25 mm
NTN - Tapered Roller Bearing - 30244
See technical informationSee documentsReferences
NTN:30214U
Rubix:204A6575
EAN:4547359002881



Documents
Product details : NTN 30214U TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125x125x26,25 mm |
|---|---|
| Logistic Weight | 1260 g |
| Inner diameter | 70 mm |
| Outer diameter | 125 mm |
| Width | 26.25 mm |
| Bearing Clearance | cn |
| Series | 30200 |
| Material | steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 162000 N |
| Basic dynamic load, radial - Cr | 131000 N |
Show UNSPSC/ECL@SS
£ 34.34 excl. VAT
/ Each
£ 41.21 incl. VAT
- Delivery usually within ( 3 ) days
