Tapered roller bearing Timken 67885-90245, Outer diameter: 266.7 mm | Inner diameter: 190.5 mm | Width: 103.188 mm
Double-Row Tapered Roller Bearing
See technical informationReferences
Timken:67885-90245
Rubix:100A4554
EAN:0053893374444


Technical specifications
| Inner diameter | 190.5 mm |
|---|---|
| Outer diameter | 266.7 mm |
| Width | 103.188 mm |
Product details : TIMKEN 67885-90245 DOUBLE ROW TAPERED ROLLER BEARING
Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 103,188x266,7x266,7 mm |
|---|---|
| Logistic Weight | 15800 g |
| Packaged dimensions (D x W x H) | 292,1x152,4x292,1 mm |
| Inner diameter | 190.5 mm |
| Outer diameter | 266.7 mm |
| Width | 103.188 mm |
| Bearing Clearance | cn |
| Series | 67800 |
| Cage | steel |
| Total bearing width | 103.188 mm |
Show UNSPSC/ECL@SS
£ 3,928.11 excl. VAT
/ Each
£ 4,713.73 incl. VAT
- Usually arrives within 14 working days