Precision Tapered Roller Bearing
Inner diameter | 76.2 mm |
---|---|
Outer diameter | 139.992 mm |
Width | 36.513 mm |
Logistics dimensions (L x W x H) | 36,513x139,992x139,992 mm |
---|---|
Logistic Weight | 2222 g |
Packaged dimensions (D x W x H) | 47,752x165,1x165,1 mm |
Inner diameter | 76.2 mm |
Outer diameter | 139.992 mm |
Width | 36.513 mm |
Usually arrives within 14 working days