Tapered Roller Bearing Cone
Inner diameter | 431.8 mm |
---|---|
Outer diameter | 533.4 mm |
Width | 36.512 mm |
Logistics dimensions (L x W x H) | 25,4x44,704x44,704 mm |
---|---|
Logistic Weight | 228 g |
Packaged dimensions (D x W x H) | 106,426x577,85x577,85 mm |
Package weight | 23305,6 g |
Inner diameter | 431.8 mm |
Outer diameter | 533.4 mm |
Width | 36.512 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days