Tapered roller bearing NTN 4T-42620, Outer diameter: 127 mm | Inner diameter: 121.4 mm | Width: 22.225 mm
NTN - Tapered Roller Bearing - 4T-42620
See technical informationReferences
NTN:4T-42620
Rubix:204A7591
EAN:4547359670301




Technical specifications
| Inner diameter | 121.4 mm |
|---|---|
| Outer diameter | 127 mm |
| Width | 22.225 mm |
Product details : NTN 4T-42620 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 127x127x22,225 mm |
|---|---|
| Logistic Weight | 464 g |
| Inner diameter | 121.4 mm |
| Outer diameter | 127 mm |
| Width | 22.225 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 21.87 excl. VAT
/ Each
£ 26.24 incl. VAT
- Delivery usually within ( 3 ) days