Tapered roller bearing Timken 67983-90127, Outer diameter: 282.575 mm | Inner diameter: 203.2 mm | Width: 101.6 mm
Double-Row Tapered Roller Bearing
See technical informationReferences
Timken:67983-90127
Rubix:396A3159
EAN:0053893376349


Technical specifications
| Inner diameter | 203.2 mm |
|---|---|
| Outer diameter | 282.575 mm |
| Width | 101.6 mm |
Product details : TIMKEN 67983-90127 DOUBLE ROW TAPERED ROLLER BEARING
Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 101,6x282,575x282,575 mm |
|---|---|
| Logistic Weight | 18589 g |
| Packaged dimensions (D x W x H) | 295,402x127x295,402 mm |
| Inner diameter | 203.2 mm |
| Outer diameter | 282.575 mm |
| Width | 101.6 mm |
| Bearing Clearance | cn |
| Weight | 18.051 kg |
| Series | 67900 |
| Material | stamped steel (cage type) |
| Cage | steel |
| Total bearing width | 101.6 mm |
| Basic dynamic load, radial - Cr | 227000 N |
Show UNSPSC/ECL@SS
£ 4,692.77 excl. VAT
/ Each
£ 5,631.32 incl. VAT
- Usually arrives within 14 working days