Tapered roller bearing Timken 73551-903B4, Outer diameter: 222.25 mm | Inner diameter: 139.7 mm | Width: 75.697 mm
Double-Row Tapered Roller Bearing
See technical informationReferences
Timken:73551-903B4
Rubix:396A3173
EAN:0053893370835




Technical specifications
| Inner diameter | 139.7 mm |
|---|---|
| Outer diameter | 222.25 mm |
| Width | 75.697 mm |
Product details : TIMKEN 73551-903B4 DOUBLE ROW TAPERED ROLLER BEARING
Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 75,692x222,25x222,25 mm |
|---|---|
| Logistic Weight | 8780 g |
| Packaged dimensions (D x W x H) | 77,724x234,95x234,95 mm |
| Inner diameter | 139.7 mm |
| Outer diameter | 222.25 mm |
| Width | 75.697 mm |
| Bearing Clearance | cn |
| Weight | 6.07 kg |
| Series | 73000 |
| Cage | steel |
| Total bearing width | 75.697 mm |
| Basic dynamic load, radial - Cr | 510000 N |
Show UNSPSC/ECL@SS
£ 8,565.87 excl. VAT
/ Each
£ 10,279.04 incl. VAT
- Usually arrives within 14 working days