Tapered roller bearing Timken L44600LA/L44643, Outer diameter: 50.29 mm | Inner diameter: 25.4 mm | Width: 14.22 mm
Timken Tapered Roller Bearing L44600
See technical informationReferences
Timken:L44600LA/L44643
Rubix:100A2007
EAN:0053893293899




Technical specifications
| Inner diameter | 25.4 mm |
|---|---|
| Outer diameter | 50.29 mm |
| Width | 14.22 mm |
Product details : TIMKEN L44600LA-902A1 TAPERED ROLLER BEARING
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
Strengths
Single cone and cup. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistic Weight | 98 g |
|---|---|
| Packaged dimensions (D x W x H) | 25,146x59,182x59,182 mm |
| Inner diameter | 25.4 mm |
| Outer diameter | 50.29 mm |
| Width | 14.22 mm |
| Bearing Clearance | cn |
| Material | steel |
Show UNSPSC/ECL@SS
£ 36.90 excl. VAT
/ Each
£ 44.28 incl. VAT
- Delivery usually within ( 7 ) days