NTN - Tapered Roller Bearing - 4T-HH224335
Inner diameter | 101.6 mm |
---|---|
Outer diameter | 159 mm |
Width | 66.675 mm |
Logistics dimensions (L x W x H) | 212,725x212,725x66,675 mm |
---|---|
Logistic Weight | 8305 g |
Inner diameter | 101.6 mm |
Outer diameter | 159 mm |
Width | 66.675 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 810000 N |
Basic dynamic load, radial - Cr | 575000 N |
Usually arrives within 14 working days