NTN - Tapered Roller Bearing - 4T-L319249
Inner diameter | 95.25 mm |
---|---|
Outer diameter | 113.5 mm |
Width | 21.433 mm |
Logistics dimensions (L x W x H) | 130,175x130,175x21,432 mm |
---|---|
Logistic Weight | 572 g |
Inner diameter | 95.25 mm |
Outer diameter | 113.5 mm |
Width | 21.433 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 147000 N |
Basic dynamic load, radial - Cr | 81000 N |
Usually arrives within 14 working days