Tapered roller bearing Timken 74525-902B7, Outer diameter: 215.9 mm | Inner diameter: 133.35 mm | Width: 106.426 mm
Double-Row Tapered Roller Bearing
See technical informationReferences
Timken:74525-902B7
Rubix:396A3181
EAN:0053893604992


Technical specifications
| Inner diameter | 133.35 mm |
|---|---|
| Outer diameter | 215.9 mm |
| Width | 106.426 mm |
Product details : TIMKEN 74525-902B7 DOUBLE ROW TAPERED ROLLER BEARING
Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 106,426x215,9x215,9 mm |
|---|---|
| Logistic Weight | 13625 g |
| Packaged dimensions (D x W x H) | 222,25x146,05x222,25 mm |
| Inner diameter | 133.35 mm |
| Outer diameter | 215.9 mm |
| Width | 106.426 mm |
| Bearing Clearance | cn |
| Weight | 13.62 kg |
| Series | 74000 t |
| Cage | steel |
| Total bearing width | 106.426 mm |
Show UNSPSC/ECL@SS
£ 2,256.18 excl. VAT
/ Each
£ 2,707.42 incl. VAT
- Usually arrives within 14 working days