Precision Tapered Roller Bearing Cup
Inner diameter | 114.046 mm |
---|---|
Outer diameter | 133.35 mm |
Width | 22.352 mm |
Logistics dimensions (L x W x H) | 22,352x133,35x133,35 mm |
---|---|
Logistic Weight | 421 g |
Packaged dimensions (D x W x H) | 28,702x143,002x143,002 mm |
Inner diameter | 114.046 mm |
Outer diameter | 133.35 mm |
Width | 22.352 mm |
Usually arrives within 14 working days