Tapered roller bearing Timken 33011, Outer diameter: 90 mm | Inner diameter: 55 mm | Width: 21 mm
Taper roller bearing
See technical informationReferences
Timken:33011
Rubix:105A2645
Manufacturer :100058036
EAN:0053893276724

Product details : TIMKEN 33011-90KA1 TAPERED ROLLER BEARING
With the ability to handle both radial and axial loads, Timken® high-performance tapered roller bearings are designed to provide the greatest durability in the most compact spaces.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 103,632x103,632x34,544 mm |
|---|---|
| Package weight | 617,8 g |
| Inner diameter | 55 mm |
| Outer diameter | 90 mm |
| Width | 21 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 30.73 excl. VAT
/ Each
£ 36.88 incl. VAT
- In stock: Next day delivery





