Double-Row Tapered Roller Bearing
Inner diameter | 139.7 mm |
---|---|
Outer diameter | 215.9 mm |
Width | 106.426 mm |
Logistics dimensions (L x W x H) | 106,426x215,9x215,9 mm |
---|---|
Logistic Weight | 12633 g |
Packaged dimensions (D x W x H) | 146,05x222,25x222,25 mm |
Package weight | 12632,5 g |
Inner diameter | 139.7 mm |
Outer diameter | 215.9 mm |
Width | 106.426 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days