Tapered roller bearing Timken 482-20024, Outer diameter: 92.812 mm | Inner diameter: 69.85 mm | Width: 29.007 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:482-20024
Rubix:106A2097
Manufacturer :100058339
EAN:0053893040882


Technical specifications
| Inner diameter | 69.85 mm |
|---|---|
| Outer diameter | 92.812 mm |
| Width | 29.007 mm |
Product details : TIMKEN 482-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 116,0x116,0x39,7 mm |
|---|---|
| Package weight | 811,9 g |
| Inner diameter | 69.85 mm |
| Outer diameter | 92.812 mm |
| Width | 29.007 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 104.21 excl. VAT
/ Each
£ 125.05 incl. VAT
- Usually arrives within 14 working days