Tapered Roller Bearing Cup
Outer diameter | 47 mm |
---|---|
Width | 11.112 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 11,176x46,99x46,99 mm |
---|---|
Logistic Weight | 45 g |
Packaged dimensions (D x W x H) | 59,182x59,182x25,146 mm |
Package weight | 45,4 g |
Outer diameter | 47 mm |
Width | 11.112 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days