Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 367-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken 367/362
Tapered roller bearing Timken
References
timken:
367/362
rubix:
101A0163
ean:
0013992328106
Product details
Technical specifications
Product details : TIMKEN 367-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
75.04
excl. VAT
/
Each
£
90.05
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken HM212049-20024, Outer diameter: 90.526 mm | Inner diameter: 66.675 mm | Width: 38.354 mm
Tapered roller bearing Timken 09067/09196, Outer diameter: 49.225 mm | Inner diameter: 19.05 mm | Width: 21.209 mm
Tapered roller bearing NTN 4T-HM903245/HM903210, Outer diameter: 95.25 mm | Inner diameter: 41.275 mm | Width: 30.958 mm
Tapered roller bearing Timken M86610, Outer diameter: 64.292 mm | Width: 16.67 mm
Tapered roller bearing NTN 4T-05062, Outer diameter: 32.5 mm | Inner diameter: 15.875 mm | Width: 14.381 mm
Tapered roller bearing NTN 4T-74525, Outer diameter: 179 mm | Inner diameter: 133.35 mm | Width: 47.625 mm
Tapered roller bearing NTN 4T-LM806610, Outer diameter: 88.9 mm | Inner diameter: 44.45 mm | Width: 13.492 mm
Tapered roller bearing Timken 32030X-90NA1, Outer diameter: 225 mm | Inner diameter: 150 mm | Width: 48 mm
Tapered roller bearing FAG KLM501349-LM501310, Outer diameter: 73.431 mm | Inner diameter: 41.275 mm | Width: 14.732 mm
Tapered roller bearing NTN 4T-67390, Outer diameter: 196.85 mm | Inner diameter: 133.35 mm | Width: 46.038 mm
Tapered roller bearing Timken 854D, Outer diameter: 190.5 mm
Tapered roller bearing Timken 672D, Outer diameter: 168.275 mm | Inner diameter: 85.73 mm | Width: 69.85 mm
Tapered roller bearing NTN 4T-JH211749PK, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 38.5 mm
Tapered roller bearing NTN 4T-25584/25521, Outer diameter: 83.058 mm | Inner diameter: 44.983 mm | Width: 23.812 mm
Tapered roller bearing SKF 2720/QCL7C, Outer diameter: 76.2 mm | Inner diameter: 61 mm | Width: 19.05 mm