Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-14125A/14274 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-14125A/14274, Outer diameter: 69.012 mm | Inner diameter: 31.75 mm | Width: 19.845 mm
Tapered roller bearing NTN
References
ntn:
4T-14125A/14274
rubix:
394A7092
ean:
4550253039945
Technical specifications
Inner diameter
31.75
mm
Outer diameter
69.012
mm
Width
19.845
mm
Product details
Technical specifications
Product details : NTN 4T-14125A/14274 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
31.75
mm
Outer diameter
69.012
mm
Width
19.845
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.13
excl. VAT
/
Each
£
19.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-LM300849/LM300811, Outer diameter: 67.975 mm | Inner diameter: 41 mm | Width: 17.5 mm
Tapered roller bearing FAG 30306-A>A, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 19 mm
Tapered roller bearing Timken 539/532A
Tapered roller bearing Timken 49368-20082, Outer diameter: 93.662 mm | Inner diameter: 73.59 mm | Width: 25.4 mm
Tapered roller bearing Timken 05075/05185, Outer diameter: 47 mm | Inner diameter: 19.05 mm | Width: 14.381 mm
Tapered roller bearing Timken 74850W
Tapered roller bearing Timken 368A-90161, Outer diameter: 89.916 mm | Inner diameter: 50.8 mm | Width: 50.038 mm
Tapered roller bearing Timken 99550-90183, Outer diameter: 254 mm | Inner diameter: 139.7 mm | Width: 149.352 mm
Tapered roller bearing NTN 4T-15100S/15250X, Outer diameter: 63.5 mm | Inner diameter: 25.4 mm | Width: 20.638 mm
Tapered roller bearing Timken 24780-90040, Outer diameter: 76.2 mm | Inner diameter: 41.275 mm | Width: 49.276 mm
Tapered roller bearing NTN 4T-HM807049/HM807010, Outer diameter: 104.775 mm | Inner diameter: 53.975 mm | Width: 36.512 mm
Tapered roller bearing Timken 8578-90151, Outer diameter: 327.025 mm | Inner diameter: 241.3 mm | Width: 114.3 mm
Tapered roller bearing Timken 385AX, Inner diameter: 50.8 mm | Width: 21.946 mm
Tapered roller bearing NTN 4T-9378/9321, Outer diameter: 171.45 mm | Inner diameter: 76.2 mm | Width: 49.212 mm
Tapered roller bearing Timken 23491, Inner diameter: 31.75 mm