Tapered roller bearing NTN 4T-74525, Outer diameter: 179 mm | Inner diameter: 133.35 mm | Width: 47.625 mm
NTN - Tapered Roller Bearing - 4T-74525
See technical informationReferences
NTN:4T-74525
Rubix:204A7901
EAN:4547359589276




Technical specifications
| Inner diameter | 133.35 mm |
|---|---|
| Outer diameter | 179 mm |
| Width | 47.625 mm |
Product details : NTN 4T-74525 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 215x215x47,63 mm |
|---|---|
| Logistic Weight | 4682 g |
| Inner diameter | 133.35 mm |
| Outer diameter | 179 mm |
| Width | 47.625 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 540000 N |
| Basic dynamic load, radial - Cr | 32000 N |
Show UNSPSC/ECL@SS
£ 170.04 excl. VAT
/ Each
£ 204.05 incl. VAT
- Delivery usually within ( 3 ) days