Double-Row Tapered Roller Bearing
Inner diameter | 146.05 mm |
---|---|
Outer diameter | 236.474 mm |
Width | 131.826 mm |
Logistics dimensions (L x W x H) | 131,826x236,474x236,474 mm |
---|---|
Logistic Weight | 20956 g |
Packaged dimensions (D x W x H) | 247,65x152,4x247,65 mm |
Inner diameter | 146.05 mm |
Outer diameter | 236.474 mm |
Width | 131.826 mm |
Usually arrives within 14 working days