NTN - Tapered Roller Bearing - 4T-33212
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 38 mm |
Logistics dimensions (L x W x H) | 110x110x38 mm |
---|---|
Logistic Weight | 1550 g |
Inner diameter | 60 mm |
Outer diameter | 110 mm |
Width | 38 mm |
Bearing Clearance | cn |
Series | 33200 |
Cage | steel |
Limit speed | 3400 rpm |
Standard | iso 355 |
Basic static load, radial - C0r | 223000 N |
Basic dynamic load, radial - Cr | 161000 N |
Usually arrives within 14 working days