Tapered roller bearing Timken 395S-20024, Outer diameter: 86.589 mm | Inner diameter: 66.675 mm | Width: 21.996 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:395S-20024
Rubix:106A1970
Manufacturer :100027439
EAN:0053893027456


Technical specifications
| Inner diameter | 66.675 mm |
|---|---|
| Outer diameter | 86.589 mm |
| Width | 21.996 mm |
Product details : TIMKEN 395S-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 117,6x117,6x31,8 mm |
|---|---|
| Package weight | 525,3 g |
| Inner diameter | 66.675 mm |
| Outer diameter | 86.589 mm |
| Width | 21.996 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 55.44 excl. VAT
/ Each
£ 66.53 incl. VAT
- Usually arrives within 14 working days