Tapered roller bearing Timken 47487/47420, Outer diameter: 120 mm | Inner diameter: 69.85 mm | Width: 32.545 mm
Tapered Roller Bearing Multi-Bearing Kit
See technical informationReferences
Timken:47487/47420
Rubix:100A3883
EAN:0053893657509


Technical specifications
| Inner diameter | 69.85 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 32.545 mm |
Product details : TIMKEN 47487-99401 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32,545x120x120 mm |
|---|---|
| Logistic Weight | 1451 g |
| Packaged dimensions (D x W x H) | 39,116x154,432x154,432 mm |
| Inner diameter | 69.85 mm |
| Outer diameter | 120 mm |
| Width | 32.545 mm |
| Bearing Clearance | cn |
| Weight | 1.5 kg |
| Series | 47400 |
| Material | steel |
| Cage | steel |
| Limit speed | 4000 rpm |
| Total bearing width | 32.545 mm |
| Standard | ABMA INCH PART NUMBERING SYSTEM |
| Basic static load, radial - C0r | 249000 N |
| Basic dynamic load, radial - Cr | 179000 N |
Show UNSPSC/ECL@SS
£ 181.04 excl. VAT
/ Each
£ 217.25 incl. VAT
- Delivery usually within ( 7 ) days